Abbotsford
pastr5362usbw

PASS & SEYMOUR TR5362USBW 20Amp 125V Fed-Spec Grade USB Charger with Tamper-Resistant Duplex Receptacle, White

Price $59.69 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5362USBW
Documents Documents

Description

Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.FEATURES AND BENEFITS: • RoHS Compliant • Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices. • AC receptacles available in 15 and 20A, 125V. • AC receptacles are tamper-resistant as standard—patented shutter system prevents improper insertion of foreign objects. • Multiple color options available. • Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire. • Stainless steel auto-ground clips assure positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination Duplex Receptacle and USB Charger Type Non-Reversing
Voltage Rating 125 V, 2000 V Dielectric Withstand Amperage Rating 3.1 A (USB), 20 A (Receptacle)
Conductor Size #14-10 AWG Dimensions 1.693 in W x 1.392 in D x 3.281 in H
Phase 1 Outlet Type Tamper Resistant
Number of Poles 2 Number of Wires 3
Terminal Connection Back and Side Wire Material Thermoplastic
Color/Finish White NEMA Rating NEMA 5-20R
Mounting Type Box, Screw Temperature Rating -40 °C to 60 °C
Standards CSA cULus, FSUL, UL Listed, RoHS Compliant, Flammability Rated UL94 V2 Application For Commercial Markets
UPC 785007031669

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2700 - SKID - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok