Abbotsford
intk4136m

INTERMATIC K4136M PC STEM MNT 1800W 120V277V 1/2IN HUB DC

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:K4136M

Description

Photo control features stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provides dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulphide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Thermal, Automatic Switching Voltage Rating 120 - 277 VAC
Ballast Load 1800 - 4150 VA, 15 A Ballast Current Sensor Type Cadmium Sulfide
Amperage Rating 16.7 A Tungsten Current Frequency Rating 50/60 Hz
Power Rating 1 W, 2000 - 4625 W Tungsten Terminal Connection 1/2-14 NPT Thread, Color Coded Lead
Color Gray Dimensions 1-15/16 in L x 1-15/16 in W x 3-3/4 in D
Temperature Rating -40 to 158 °F Standards CSA, Title CA 20 Listed, California Title 24 Compliant
Application Dusk to Dawn Lighting Control UPC 078275067745
This website uses cookies to ensure you get the best experience on our website. Read more
Ok