COOPER INDUSTRIES 1000 Sq.Ft. 32kHz 2-Way MicroSet Dual Tech Low Voltage Ceiling Sensor
Description
The dual technology sensor’s combination of ultrasonic and passive infrared technologies offers the most complete sensing equipment available today. MicroSet self-adjusting dual technology sensors drastically simplify and reduce a contractor’s installation and adjustment time period.
Specifications
Brand Name | Cooper Industries | Sub Brand | MicroSet |
Item Name | Occupancy Sensor | Type | Dual Technology, Maintained |
Voltage Rating | 10 - 30 VDC | Sensor Type | Occupancy |
Viewing Angle | 360° | Coverage Area | 1000 ft² |
Color | White | Mounting Type | Ceiling |
Frequency Rating | 40 kHz | Dimensions | 4-1/2 in L x 0.8 in W x 1.42 in H |
Standards | NOM Certified, cULus Listed | UPC | 032664748745 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |