LUTRON LRF2-OCR2B-P-WH 360° Radio Powr Savr™ Maestro Occupancy Sensor Ceiling Mount, White
Description
Lutron® Radio Powr Savr occupancy/vacancy sensors are wireless, battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming and switching devices. These sensors detect the heat (IR radiation of 9.5 µm) from people moving within an area to determine when the space is occupied. The sensors then wirelessly transmit the appropriate commands to the associated dimming and switching devices to turn the lights on or off automatically. They combine both convenience and exceptional energy savings potential along with ease of installation.
Specifications
Brand Name | Lutron | Sub Brand | Radio Powr Savr™ |
Item Name | Occupancy Sensor | Type | Wireless Ra2 Select |
Voltage Rating | 3 VDC | Amperage Rating | 0.014 mA |
Sensor Type | Passive Infrared | Sensing Distance | 6.1 m |
Viewing Angle | 360° | Coverage Area | 324 - 676 ft² |
Color | White, Matte | Mounting Type | Ceiling/Surface |
Frequency Rating | 4.31 - 4.37 Hz | Material | Plastic |
Mounting Height | 3.657 m | Temperature Rating | 0 °C to 40 °C |
Standards | cUL Listed, FCC Compliant | Application | For Lighting Control |
UPC | 027557831970 |
Packages
1 - UNIT - 1 |