Abbotsford
sencmpdt10r

ACUITY 184EYW 12-24V CM Series Large Motion 360º Dual Technology Occupancy Ceiling Mount Sensor - Low Voltage Relay, White

Price $244.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184EYW
Documents Documents

Description

The CM family of ceiling mount occupancy sensors provide a range sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). CM family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology (PDT) occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time.FEATURES:• 360° coverage pattern• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required• Convenient test mode• Green LED indicator

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Type PIR, Halogen Free Voltage Rating 12/24 VAC/DC
Amperage Rating 4 mA Control, 20 A Starting Sensing Distance 8.5 m Floor, 10.97 m Front, 10.97 m Side
Viewing Angle 67 - 360° Color White, Gloss/DC
Mounting Type Surface Frequency Rating 50/60 Hz
Response Time 10 min Material Thermoplastic
Dimensions 39.4 mm D Mounting Height 4.57 m
Temperature Rating -10 to 71 °C UPC 745975860609

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok