Abbotsford
sencmr10

ACUITY 184CH0 120/277V CMR 10 Series PIR Extended Range 360° Ceiling Mount Sensor, White

Price $169.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CH0
Documents Documents

Description

The CMR 10 Series incorporates Passive Infrared (PIR) technology into an attractive and economical line powered sensor to provide maximum viewing from the ceiling. When mounted at 9 ft (2.74 m), this sensor views up to 28 ft (8.53 m) in all directions. Its circular coverage pattern is designed for walking motions; making it ideal for T shaped intersections in corridors, or other areas where wall mounting a sensor is not practical. Low ceiling heights are also best covered with the CMR 10. For example, when mounted at only 7 ft (2.13 m), the height of pick aisles in many distribution centers, the CMR 10 provides a 32 ft (9.75 m) diameter pattern of coverage. For detection of minor motion is also required, the CMR PDT 10 Series Dual Technology sensor is recommended.

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Line Voltage Occupancy Sensor Type Large Motion
Voltage Rating 120 - 277 VAC Amperage Rating 16 A
Sensor Type Passive Infrared Sensing Distance 28 ft at 9 ft H, 32 ft at 7 ft H
Viewing Angle 360° Coverage Area 2000 ft²
Color White Mounting Type Ceiling
Series/Model CMR 10 Frequency Rating 50/60 Hz
Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC Response Time 30 sec - 20 min
Terminal Connection Wire Material Plastic Lens
Dimensions 4.55 in dia x 1.55 in D Temperature Rating 14 - 160 °F
Standards RoHS Compliant Application For Automotive and Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Roadways, Bridges and Tunnels, Sports and Recreation, Transportation, Warehouses
UPC 745975808250

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok