ACUITY 184F3M 120/277V CMR 9 Series Standard Range 360° Occupancy Ceiling Mount Sensor with Photocell, White
Description
The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, such as retrofitting rooms with concrete or inaccessible ceilings. For rooms with obstructions, the CMR PDT 9 Series sensor is recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required• No minimum load requirements
Specifications
Brand Name | Acuity Controls | Sub Brand | Sensor Switch |
Item Name | Line Voltage Occupancy Sensor | Type | Small Motion |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 12 ft at 9 ft H, 10 - 20 ft at 8 - 15 ft H | Viewing Angle | 360° |
Color | White | Mounting Type | Ceiling |
Series/Model | CMR 9 | Frequency Rating | 50/60 Hz |
Maximum Load Capacity | 800 W at 120 VAC, 1200 W at 277 VAC | Response Time | 30 sec - 20 min |
Material | Plastic Lens | Dimensions | 4.55 in dia x 1.55 in D |
Temperature Rating | 14 - 160 °F | Includes | Photocell and Relay |
Standards | RoHS Compliant | Application | For Automotive and Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Roadways, Bridges and Tunnels, Sports and Recreation, Transportation, Warehouses |
UPC | 745975862337 |
Packages
1 - UNIT - 1 |