Abbotsford
sencmrpdt10d

ACUITY 184LP7 120/277V CMR 10 Series Dual Technology Extended Range 360° Occupancy Ceiling Mount Sensor, White

Price $251.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184LP7
Documents Documents

Description

The CMR 10 Series incorporates Passive Infrared (PIR) technology into an attractive and economical line powered sensor to provide maximum viewing from the ceiling. When mounted at 9 ft (2.74 m), this sensor views up to 28 ft (8.53 m) in all directions. Its circular coverage pattern is designed for walking motions; making it ideal for T-shaped intersections in corridors, or other areas where wall mounting a sensor is not practical. Low ceiling heights are also best covered with the CMR 10. For example, when mounted at only 7 ft (2.13 m), the height of pick aisles in many distribution centers, the CMR 10 provides a 32 ft (9.75 m) diameter pattern of coverage. For detection of minor motion is also required, the CMR PDT 10 Series Dual Technology sensor is recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required

Specifications

Brand Name Acuity Brands Item Name Line Voltage Occupancy Sensor
Type Passive Dual Technology, Large Motion Voltage Rating 120/230/277 VAC
Amperage Rating 80 mA Viewing Angle 360°
Color White Mounting Type Single Gang Octagonal Box/Surface
Series/Model CMR Frequency Rating 50/60 Hz
Dimmable Yes Dimensions 4.55 in W x 1.55 in D
Temperature Rating -10 to 60 °C Standards RoHS Compliant, Title 24, BAA Compliant
UPC 745975914579

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok