Abbotsford
senncmpdt10rjb

ACUITY 230CEP nCM PDT 10 RJB Series nLight Ceiling/Surface Mount Dual Technology Occupancy Sensor,White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:230CEP
Documents Documents

Description

The nCM xx RJB family of nLight ceiling/surface mount occupancy sensors provide a range of networked sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). nCM xx RJB family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. All sensors have integrated on/off photocells as a standard feature, with automatic daylight harvesting/dimming control as an available option. Additionally, nCM xx RJB family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system.nCM xx RJB family sensors are powered via the nLight network bus and typically communicate with one or more nLight enabled luminaires (e.g. Lithonia VTLED Series) or nLight relay/dimming packs to enable control of fixtures individually or in groups. These configurations work standalone and do not require a connection to a larger nLight network.

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Occupancy Sensor Type Small Motion
Voltage Rating 12 - 24 VDC Amperage Rating 3 mA Current Consumption
Sensor Type Passive Infrared/Microphonics Sensing Distance 12 ft at 9 ft H
Viewing Angle 360° Coverage Area 500 ft²
Color White Mounting Type Ceiling/Surface
Series/Model NCM Response Time 45 sec - 25 min
Terminal Connection RJB Rear RJ45 Material Plastic Lens
Dimensions 4.55 in dia x 1.55 in D Temperature Rating -10 to 85 °C
Includes (2) Self Tapping Screw Standards ROHS Compliant, Califorina Title 24 Compliant, DLC Certified, cUL Listed, UL Listed
Application For Automotive and Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Roadways, Bridges and Tunnels, Sports and Recreation, Transportation, Warehouses UPC 888791720754

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok