Abbotsford
senncmpdt9rjb

ACUITY 230CER Small Motion 360° nLight Ceiling/Surface Mount Dual Technology Occupancy Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:230CER
Documents Documents

Description

The nCM RJB family of nLight ceiling/surface mount occupancy sensors provide a range of networked sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). nCM RJB family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. All sensors have integrated on/off photocells as a standard feature, with automatic daylight harvesting/dimming control as an available option. Additionally, nCM xx RJB family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system.nCM RJB family sensors are powered via the nLight network bus and typically communicate with one or more nLight enabled luminaires (e.g. Lithonia VTLED Series) or nLight relay/dimming packs to enable control of fixtures individually or in groups. These configurations work standalone and do not require a connection to a larger nLight network.FEATURES:• 100% digital PIR detection• Integrated photocell standard (disabled by default) — Photocell views down through sensor lens and when enabled provides two selectable modes of operation– On/Off mode: Photocell has full on/off control during periods of occupancy– Inhibit mode: Photocell can prevent lights from turning on if adequate daylight is available, but cannot turn lights off• Optional dimming photocell (ADCX option)• Optional auxiliary low voltage relay (AR option) for dry contact output - relay only tracks occupancy by default, ignoring switch and photocell commands• LED status indicator• Adjustable settings (e.g. occupancy time delays, photocell set-points) via push-button or SensorView software application• Broadcasts occupancy and photocell information over a local nLight channel• Remotely upgradeable firmware

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Occupancy Sensor Type Low Voltage
Sensor Type Passive Infrared Viewing Angle 56°
Coverage Area 360° Color White
Mounting Type Ceiling Terminal Connection RJ45
Dimensions 4.55 in dia x 1.55 in D Temperature Rating -10 to 85 °C
Standards cULus Listed, RoHS Compliant, Title 24 System Component Application For Cafeteria, Classroom, Closet/Storage Room, Conference Room, Examination Room, Hospital, Kitchen, Living Area, Locker Room, Open Office, Patient Room, Private Office, Restroom
UPC 888791720761

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok