Abbotsford
watcx1051

WATT STOPPER CX-105-1 24VDC CX-100 Series Passive infrared (PIR) Ceiling/Wall Sensor, White

Price $163.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:CX1051

Description

Wattstopper’s CX-100 Series Passive infrared (PIR) Ceiling/Wall Sensors detect occupancy to control lighting in a wide variety of applications. These sensors provide superior coverage and performance with great energy savings.FEATURES AND BENEFITS:- Turns lights on and off based on occupancy- User-adjustable time delay and sensitivity- ASIC technology reduces components and provides greater reliability- Choice of four coverages patterns- Built-in light level sensor- Isolated relay for use with HVAC or other control systems- Automatic or manual-on operation when used with a BZ-150 Power Pack

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Automatic On/Off
Voltage Rating 24 VDC Amperage Rating 8 mA
Sensor Type Passive Infrared Sensing Distance 27.4 m
Viewing Angle 0 - 360° Coverage Area 90 ft
Color White Mounting Type Ceiling/Wall
Maximum Load Capacity 600 W Incandescent Material Plastic
Dimensions 83.8 mm H x 83.8 mm W x 53.3 mm D Application For Office Spaces, Classrooms, Aisleways, Warehouses
UPC 754182911400

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok