Abbotsford
watwt605

WATT STOPPER WT-605 24VDC WT Series Ultrasonic Ceiling Sensor, White

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:WT-605

Description

Wattstoppers Wt Ultrasonic Ceiling Sensors Utilize 32 Khz Frequency Ultrasonic Technology To Detect Occupancy. The Sensors Are Available In Several Models To Control Lighting In A Wide Variety Of Applications.

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Indoor
Voltage Rating 24 VDC Amperage Rating 1 A
Sensor Type Ultrasonic Coverage Area 600 ft²
Mounting Type Ceiling Frequency Rating 25 kHz
Terminal Connection Flying Leads Material Plastic
Temperature Rating 35 °C Standards UL244A, 508
Application For Open Office, Warehouse, Hallway UPC 754182911967

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok