Abbotsford
watut3552

WATT STOPPER UT-355-2 120V/277V/347V UT-355 Series Ultrasonic Line Voltage Ceiling Sensor, White

Price $248.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:UT3552
Documents Documents

Description

Wattstopper’s low-profile UT-355 Ultrasonic line Voltage Ceiling Sensor automatically turns lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, unobtrusive appearance and provides 360° coverage.FEATURES AND BENEFITS:- Architecturally appealing low profile appearance- Utilizes advanced, omni-directional, Doppler technology- Ultrasonic diffusers give more comprehensive coverage- Operates at 120, 277 or 347VAC, 50/60 Hz- Terminal wiring for quick and easy installation- Walk-through mode increases savings potential

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Line Voltage Occupancy Sensor Type Low Profile, Indoor
Voltage Rating 120/230/277/347 VAC Sensor Type Ultrasonic
Viewing Angle 0 - 360° Coverage Area 1000 ft²
Color White Mounting Type Ceiling
Frequency Rating 0 - 60 Hz Maximum Load Capacity 1500 W
Terminal Connection Flying Leads Material Plastic
Dimensions 25.9 mm D Temperature Rating 35 °C
Standards UL244A, 508 Application For Restrooms, Large Office, Open Office, Hallways, Commercial
UPC 754182915217

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok