Abbotsford
senwvpdt16

ACUITY 184CHX 12-24 VAC/VDC WV PDT 16 Series Dual Technology Wide View Sensor, White

Price $240.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CHX

Description

Classrooms are the ideal application for the WV PDT 16 Dual Technology Wide View Sensor. Installed in the corner of the room along the entrance wall, this inconspicuous sensor provides line of sight PIR detection of small movements up to 40 ft (12.19 m) away, and combines overlapping Microphonics™ for detection around obstructions. Many classrooms are filled with shelving, projects, or lab benches. Total coverage of the room is always maintained no matter how cluttered the space becomes. The WV PDT 16 is also used in corridors due to its ability to view up to 70 ft (21.34 m) for walking motions, or large open storage areas where obstructions may block the PIR’s ability to view. For large lecture halls, multiple WV PDT 16s may be wired together, or along with any other low voltage sensors.FEATURES:• 100% Digital PIR Detection, Excellent RF Immunity• 120º by 40 ft (12.19 m) Coverage for Small Motion• Patented Dual Technology with PIR / Microphonics Detection• Adjustable Time Delay• Push-Button Programmable• Convenient Test Mode• No Field Calibration or Sensitivity Adjustments Required• 100 hr Lamp Burn-in Timer

Specifications

Brand Name Acuity Controls Item Name Occupancy Sensor
Type Low Voltage, Wide View Voltage Rating 12 - 24 VAC/VDC
Amperage Rating 4 mA Sensor Type Passive Infrared/Microphonics
Sensing Distance 40 ft Viewing Angle 120°
Color White Mounting Type Corner/Wall
Series/Model WV Response Time 30 sec - 20 min
Lens Type LED Material Plastic Lens
Dimensions 3.6 in W x 1-3/4 in D x 3 in H Standards ROHS Compliant, Califorina Title 24 Compliant, cUL Listed, UL Listed
Application For Classrooms, Large Lecture Halls, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses UPC 745975810116

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok