Abbotsford
lutpdosenswh

LUTRON PD-OSENS-WH Caseta Wireless Occupancy and Vacancy Motion Sensor, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:PD-OSENS-WH
Documents Documents

Description

Lutron Caseta Motion Sensor - Occupancy/Multi-location Works with Alexa and the Google Assistant, White

Specifications

Brand Name Lutron Item Name Occupancy and Vacancy Motion Sensor
Type Caseta Wireless Voltage Rating 3 V
Amperage Rating 14 µA Viewing Angle 180°
Coverage Area 1050 ft² Minor Motion, 1800 ft² Major Motion Color White
Mounting Type Wall Dimensions 1.8 in W x 1.35 in D x 4.35 in H
Temperature Rating 32 - 104 °F Standards cULus Listed, FCC, IC, IFT, RoHS Compliant
Application Lighting UPC 784276276849

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok