Abbotsford
watcs50b

WATT STOPPER CS-50-B Resi PIR Vacancy Sensor, Black

Price $57.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:CS50B

Description

Wall switch sensor. Automatic-off control. Two-wire sensor, no neutral connection. LED status indicator. Adjustable time delay. 120 VAC at 60 Hz. 0-600 W incandescent, LED, fluorescent, CFL, MLV, ELV or 1/6 HP motor load rating. Coverage 180°, maximum 600 ft2. Black.

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Vacancy Sensor Switch Type Presence Detector, Manual-On/Automatic-Off
Voltage Rating 120 V Sensor Type Passive Infrared
Sensing Distance 7.6 m Front, 3.7 m Side, 7.6 m Floor Viewing Angle 0 - 180°
Color Black Mounting Type Wall, Flush
Frequency Rating 0 - 60 Hz Maximum Load Capacity 600 W Incandescent
Material Plastic Dimensions 44 mm W x 45 mm D x 68 mm H
Mounting Height 1.2 m Temperature Rating 0 - 55 °C
Application For Bedroom, Family, Living Room, Residential UPC 754182926947

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok