Abbotsford
lutmsops2bl

LUTRON MS-OPS2-BL 2Amp 120V 1-Pole Maestro Passive Infrared Occupancy/Vacancy Sensor Switch (Boxed Packaging), Black

Price $32.55 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-OPS2-BL
Documents Documents

Description

The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Switch Type Occupancy Sensor Switch,Single-pole
Voltage Rating 120 V Amperage Rating 2 A
Number of Poles 1 Sensor Type Passive Infrared
Viewing Angle 180° Coverage Area 900 ft² Major Motion, 400 ft² Minor Motion
Color Black Mounting Type Wallbox
Material Plastic Temperature Rating 0 - 40 °C Operating
Standards UL, cUL Listed, NOM Certified Application For Lighting Control
UPC 027557982597

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok