Abbotsford
senwsxwh

ACUITY 216RF4 120V-277VAC WSX Series Single Relay Wall Switch Passive Infrared Occupancy Sensor, White

Price $87.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:216RF4

Description

The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications. With your choice of passive infrared (PIR) or dual technology (PDT) with PIR plus patented Microphonicsâ„¢ detection, the WSX family provides reliable sensing and dimming performance optimized for your space. Easy to install while helping to aid in energy code compliance, the WSX family has a patented wiring method that enables them to function with or without a neutral connection. WSX units come pre-configured for wiring without a neutral; however, if a connection to neutral is required by code, contractors can convert the unit in seconds. The WSX sensors are easy to program using the traditional push-button programming or the optional VLP mobile app.All WSX family sensors have a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for private offices, private restrooms, closets, copy rooms or any other small enclosed space.

Specifications

Brand Name Acuity Controls Item Name Occupancy Sensor Switch
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Sensing Distance 20 ft Viewing Angle 180°
Color White Mounting Type 1-Gang Switch Box, Wall
Series/Model WSX Frequency Rating 50/60 Hz
Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC, 1500 W at 347 VAC Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Temperature Rating 0 - 60 °C For Use With LEDs, Electronic and Magnetic Ballasts, CFLs, and Incandescent
Standards cULus Listed, Meets NEC 2011 Section 404.2C Neutral Requirements Application For Commercial and Residential Lighting Control Applications, Private Offices, Private Rest Rooms, Closets, Copy Rooms, or Any other Small Enclosed Space
UPC 753573767527

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok