Abbotsford
steis240120b

STEINEL 61622 120V Steinel® Wall Mount Outdoor Occupancy Sensor, Black

Price $136.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STEINEL
Manufacturer #:61622

Description

IS 240-120 wall mount outdoor occupancy sensor. 240° coverage with up to 40 ft reach. 304 switching zones. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Light level feature allows lighting to remain off during daylight regardless of occupancy. Automatically adjusts to temperature changes keeping sensitivity and coverage consistent. Built in surge protection with auto-reset. Raintight IP54 rated. Suitable for interior or exterior use.

Specifications

Brand Name Steinel Item Name Occupancy Sensor
Voltage Rating 120 V Sensor Type Passive Infrared
Viewing Angle 240° Coverage Area 40 ft
Color Black Mounting Type Wall
Frequency Rating 60 Hz Maximum Load Capacity 0 - 600 W Tungsten, 0 - 300 W Ballast
Response Time 10 sec - 15 min Dimensions 3-3/4 in L x 2.33 in W x 3.33 in D
Degree of Protection IP54 Temperature Rating -4 to 122 °F
Standards C-UL-US Listed, RoHS Compliant Application For Interior Applications such as Corridors, Vestibules, Garages, Exterior, Entryways, Carports, Balconies and Porches

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok