Abbotsford
cwdahl1430fi

COOPER INDUSTRIES CWL1430FI 30A 125/250V 3-Pole NEMA L14-30 Industrial Grade Flanged Inlet, Black

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL1430FI

Description

Industrial Specification Grade Locking Devices - Inlets & Outlets 30A, 125/250V NEMA L14-30 3-Pole/4-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.

Specifications

Brand Name Cooper Industries Sub Brand Hart Lock
Item Name Flanged Inlet Type Locking , Extra Heavy Duty, Industrial Grade
Voltage Rating 125/250 V Amperage Rating 30 A
Conductor Size 14-8 AWG Number of Conductors 4
Material Nylon Color White/Black
Contact Material Brass Number of Ports 3
Length 3.06 in Diameter 3.06 in
NEMA Rating NEMA L14-30 Temperature Rating -40 °C to 60 °C
Standards cULus Listed, RoHS Compliant Application For Industrial Use

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok