Abbotsford
pas4716ss

PASS & SEYMOUR 4716-SS 15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L515 Grounding Flanged Inlet, Grey

Price $52.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:4716SS

Description

FEATURES AND BENEFITS: • Interior components constructed of high-grade brass material for physical and electrical integrity. • High-impact thermoplastic housing withstands on-the-job abuse. • Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Flanged Inlet Type Straight, Grounding
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 18-10 AWG Number of Conductors 3
Connection Type Screw Terminal Material Thermoplastic
Color Gray Number of Ports 2
Diameter 2.6 in NEMA Rating NEMA L5-15R
Standards UL 498 Application For Commercial Use
UPC 785007471618

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50 3500 - SKID - 3500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok