Abbotsford
pas5278ss

PASS & SEYMOUR 5278SS 15Amp 125V 2-Pole/3-Wire Flanged Inlet, Gray

Price $37.09 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5278SS

Description

FEATURES AND BENEFITS: • All thermoplastic construction, provides excellent impact and chemical resistance. • NEMA configuration molded on flange, easy field identification.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Flanged Inlet Type Straight Blade
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 4 AWG Number of Conductors 3
Connection Type Screw Terminal Material Thermoplastic
Color Gray Finish Gloss
Number of Ports 2 Diameter 2.5 in
Mounting Flush, Screw NEMA Rating 5-15P
Standards UL 498 Application Medium Duty Devices
UPC 785007527810

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50 3500 - SKID - 3500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok