Abbotsford
pascs6375

PASS & SEYMOUR CS6375 50Amp 125/250V 3-Pole/4-Wire California Standard Flanged Inlet, Black

Price $236.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS6375
Documents Documents

Description

50Amp 125/250V 3-Pole/4-Wire California Standard Flanged Inlet, Black.FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Flanged Inlet Type California-Standard, Straight
Voltage Rating 125/250 V Amperage Rating 50 A
Material Nylon Color Black
Diameter 3.50 in Mounting Cord
NEMA Rating None Standards UL 498, CSA C22.2 No. 42
Application Industrial UPC 785007637526

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok