Abbotsford
pasl1930fi

PASS & SEYMOUR L1930FI 30Amp 277/480V NEMA Flanged Inlet, Gray

Price $146.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1930FI

Description

FEATURES AND BENEFITS:- Interior components constructed of high-grade brass material for physical and electrical integrity.- High-impact thermoplastic housing withstands on-the-job abuse.- Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Flanged Inlet Type Flanged Inlet
Number of Wires 4 Number of Poles 3
Voltage Rating 277/480 V Amperage Rating 20 A
Color/Finish Gray Phase 3
Material Nylon/Rubber Mounting Type Round Portable Service Cord
Dimensions 4.5 x 3.3 x 2.7 in Standards UL Listed
Application Industrial UPC 785007193022

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 1800 - SKID - 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok