Abbotsford
pasl530fi

PASS & SEYMOUR L530FI 30Amp 125V 2-Pole/3-Wire Turnlok® NEMA L530 Flanged Inlet, Grey

Price $89.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L530FI

Description

FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Flanged Inlet Type Flanged Inlet
Voltage Rating 125 V Amperage Rating 30 A
Conductor Size 0-18 AWG Number of Conductors 3
Connection Type Screw Terminal Phase 3
Material Thermoplastic Color Gray
Number of Ports 2 Length 44.5 mm
Diameter 3.3 in Mounting Flush, Screw
NEMA Rating L5-30R Standards UL 498
Application Industrial UPC 785007253023

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 1800 - SKID - 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok