Abbotsford
pasl1430fo

PASS & SEYMOUR L1430FO 30A NEMA L1430 Turlok Flanged Outlet, Gray

Price $121.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1430FO

Description

Features:- Interior components constructed of high-grade brass material for physical and electrical integrity.- High-impact thermoplastic housing withstands on-the-job abuse.- Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Outlet Type Flanged
Voltage Rating 125/250 V Amperage Rating 30 A
Conductor Size 10-18 AWG Number of Conductors 4
Phase 3 Material Thermoplastic
Color Gray Diameter 3.12 in
NEMA Rating L14-30R Standards UL 498 Listed
Application For Commercial UPC 785007143034

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 1800 - SKID - 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok