Abbotsford
pas5679ss

PASS & SEYMOUR 5679SS 15Amp 250V 2-Pole/3-Wire Flanged Outlet, Gray

Price $66.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5679SS

Description

FEATURES AND BENEFITS: • All thermoplastic construction, provides excellent impact and chemical resistance. • NEMA configuration molded on flange, easy field identification. • Depth (US): 1.374" • Diameter (US): 2.562"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Flanged Outlet
Size 3 in Voltage Rating 250 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 4 NEMA Rating 6-15R
Material Thermoplastic Color Gray
Standards UL 498 Application Commercial Applications
UPC 785007567915

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50 3500 - SKID - 3500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok