Abbotsford
pasl620fo

PASS & SEYMOUR L620FO 20Amp 125V Turnlok® NEMA L620 Outlet, Gray

Price $86.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L620FO

Description

20Amp 125V Turnlok® NEMA L620 Outlet, Gray. FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wire Connector Type Flanged Outlet
Voltage Rating 250 V Amperage Rating 20 A
Phase 3 Material Thermoplastic
Color Gray Diameter 2.87 in
NEMA Rating L6-20R Standards UL 498
Application Commercial Applications UPC 785007262032

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 1800 - SKID - 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok