Abbotsford
appacpcap1004

EGS ACPCAP1004 100Amp Powertite® Cap

Price $63.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ACPCAP1004

Description

Cap plug made of plastic. Corrosion resistant, dirt tight, dust tight, moisture resistant. For use with CP1034CD/ACP1044CD.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Plug Cap Material ABS
Color Blue Type Cap
For Use With 100/150 a ACP15034CD, ACP1044CD, ACP15034CD, ACP15034DE 4-Pole Plugs Application For Protecting Insulation and Plug Contacts
UPC 781381822350

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok