Abbotsford
appari1034

EGS ARI1034 100Amp 600V 3-Wire 4-Pole Appleton Powertite® Replacement Interior Receptacle, Natural

Price $320.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ARI1034

Description

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Interior Sleeve Female Connector Voltage Rating 600 VAC, 250 VDC
Amperage Rating 100 A Phase 3
Number of Poles 4 Type Grounding Style 2 Receptacle
Number of Wires 3 Wire Size 4-1 AWG (Building), 4-2 AWG (Extra Flex)
Material Copper-Free Aluminum Temperature Rating -40 to 107 °C
Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 Application For API-1034 Plug
UPC 781381166331

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok