Abbotsford
ges548303

SOUTHWIRE 548303 Gas Range Adapter

Price $18.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:548303

Specifications

Brand Name Woods Item Name Gas Range Adapter
Material PVC Color/Finish White
Type 1-Outlet Dimensions 2.187 in W x 2-3/4 in D x 3-5/8 in H
Standards UL Listed

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok