Abbotsford
tabms210b

ABB MS210B Pos-E-Kon™ Male Screw Terminal Insert

Price $45.6787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS210B

Description

Screw terminal Insert, Male, B series, 16 A 600 VAC, 10 contacts with ground connection, made of glass-filled thermoplastic.

Specifications

Brand Name ABB Sub Brand Pos-E-Kon®
Item Name Screw Terminal Insert Conductor Size 20-14 AWG
Number of Contacts 10 Material Glass-Filled Thermoplastic Body, Copper Contact
Color/Finish Gold Contact Surface Type Male, Rectangular
Series/Model B Series Voltage Rating 600 VAC
Amperage Rating 16 A Number of Poles 10
Temperature Rating -40 to 125 °C Standards CSA 70013, UL 94-V0 Flammability Rating
Application For use with B series UPC 786210117973

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok