Abbotsford
appaja610

EGS 2 inch 100Amp AJA Aluminum Mounting Back Box and Adapter

Price $260.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AJA610

Description

Aluminum mounting box for Powertite Series 60Amp, 100Amp and 150 Amp Receptacles.Features:- Number Of Outlet: 1- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum- Size: 2”- Cable Entry: (1) 2” Hub- Mounting: Lugs - Knockouts: No- Finish: Epoxy Powder CoatApplications: - Welders, generators, pumps, compressors and other heavy duty electrical equipment, both fixed and portable - Shipping docks, ports and hose down environments - Any application that requires rugged, weatherproof and corrosion resistant electrical connections

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Mounting Box with Angle Adapter Type 1-Outlet
Material Copperfree Aluminum Finish Powder Coated
Cable Entry (1) 2 in Hub For Use With For Powertite 60, 100 and 150 A Receptacles
Application For Powertite 60, 100 And 150 AMP Receptacles UPC 781381229692

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok