Abbotsford
kilvpr1034

HUBBELL VPR1034 100Amp 600VAC 250VDC 3-Wire 4-Pole Killark® VersaMate® Series Connector

Price $953.39 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VPR1034
Documents Documents

Description

Connector style II, 3W, 4 pole, 100A.

Specifications

Brand Name Killark Item Name Pin and Sleeve Connector
Type Straight, Grounding Style 2 Voltage Rating 600 VAC, 250 VDC
Amperage Rating 100 A Number of Poles 4
Number of Wires 3 NEMA Rating NEMA 3, 4, 4X
Conductor Size 4-2 AWG Regular Stranding, Extra Flex Material Copperfree Aluminum
Color Gray Finish Baked Powder Epoxy/Polyester
Series/Model VersaMate Frequency Rating 50 - 400 Hz
Contact Material Brass Dimensions 11.65 in L
Environmental Conditions Indoor or Outdoor, Hazardous or Corrosive Areas, Wet, Cold Standards UL File Number E10757, CSA File Number LR111846
Application For Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities UPC 783936078199

Packages

1 - UNIT - 1 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok