Abbotsford
mlswcp6wh

MIL-STED DATA PRODUCTS 200-266WH F81 Cable Jack Mil-Sted Plate Decorator

Price $2.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:200-266WH

Description

CATV wall plate - with F81 connector.

Specifications

Brand Name Mil-Sted Data Products Item Name Wallplate
Type Decorator Style Length 4-1/2 in
Material High-Impact ABS Plastic Color White
Width 2.8 in Finish Smooth
Mounting Flush For Use With "F" Type Jack White F-81 Female Cable Outlet Connector
Includes Matching Color Mounting Screw

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok