Abbotsford
appapi15034

EGS API15034 150A 600V Powertite™ Style 2 Replacement Interior Plug

Price $455.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:API15034

Description

Powertite® Replacement interior plug. Style-2 (shell and extra pole).

Specifications

Brand Name Appleton Item Name Contact Block Assembly
Type 3-Wire, Style-2 Voltage Rating 600 V
Number of Poles 4 Amperage Rating 150 A
For Use With Powertite "ACP" Plugs UPC 781381143578

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok