Abbotsford
cwdah5969y

COOPER INDUSTRIES AH5969Y 15Amp 125V NEMA 5-15 2-Pole 3-Wire QuickGrip Industrial Specification Grade Straight Blade Connector, Yellow

Price $19.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH5969Y

Description

Industrial Specification Grade Straight Blade Connectors - QuickGrip NEMA 5-15, 2-Pole/3-Wire. QuickGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.

Specifications

Brand Name Cooper Industries Sub Brand QuickGrip
Item Name Connector Type Straight Blade, Heavy Duty Grade, Straight Body
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Conductor Size 18-12 AWG
Material Nylon Outer Shell/Interior Body, Polycarbonate Terminal Retainer Color Yellow
Terminal Connection Back Wired, Screw Dimensions 1.46 in W Top x 1.67 in W Base x 2.59 in L
Temperature Rating -40 to 75 °C Application Industrial
UPC 032664722851

Packages

1 - UNIT - 1 10 - UNIT - 10 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok