Abbotsford
pas3869

PASS & SEYMOUR 3869 30/50Amp 250V NEMA 6-30P/6-50P Specification Grade Angled Plug, Black

Price $28.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3869

Description

30/50Amp 250V Angled Plug, BlackFEATURES AND BENEFITS:• RoHS Compliant• Quality Materials, durability, and time-tested design• Conforms to NEMA WD-1 and WD-6

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Power Outlet Angle Plug Type Accessories
Number of Wires 3 Number of Poles 2
Voltage Rating 250 V Amperage Rating 30/50 A
Conductor Size 4 AWG Color/Finish Black
Terminal Connection Screw NEMA Rating 6-30
Material Nylon Grounding No
Dimensions 3.4 in Standards UL 498
Application Appliances UPC 785007802504

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok