Abbotsford
pas5746an

PASS & SEYMOUR 5746AN 30Amp 125/250V 3-Pole/4-Wire NEMA 14-30P Miscellaneous Configurations - Angled Plug, Yellow

Price $124.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5746AN

Description

30Amp 125/250V 3-Pole/4-Wire Miscellaneous Configurations - Angled Plug, Yellow.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design• NEMA configuration molded on flange, easy field identification.• Depth: 2.12"• Height: 3.43"• Width: 2.62"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Straight Blade
Number of Wires 3 Number of Poles 3
Voltage Rating 125 V Amperage Rating 30 A
Conductor Size 14-10 AWG Color/Finish Yellow
NEMA Rating 14-50P Material Nylon
Dimensions 3.43 in Standards cULus Listed, UL 498 Listed
Application For Commercial Applications UPC 785007574616

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok