Abbotsford
pasps5266x

PASS & SEYMOUR PS5266-X 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Turnlok Extra-Hard Use (EHU) Specification Grade Connector Straight Blade Plug, Black/White

Price $11.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5266X

Description

FEATURES AND BENEFITS:• RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly.• Nylon housing provides impact and chemical resistance.• Rugged two-piece cord grip provides more uniform cord retention.• Internal dust shield keeps terminals free of contaminants.• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.• Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Power Outlet Angle Plug Type Power Outlet Angle Plug
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 4 AWG Color/Finish Black and White
Terminal Connection Screw NEMA Rating 5-15P
Material Nylon Grounding Yes
Dimensions 2.8 in Standards UL 498
Application Extra Hard Use UPC 785007236903

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok