Abbotsford
cwd83

COOPER INDUSTRIES 83 30Amp 125V NEMA-TT-30P 2-Pole 3-Wire Commercial Grade Power Plug, Black

Price $17.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:83-SP

Description

Commercial Power Plug 30A, 125V NEMA TT-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.FEATURES:- Universal plugs include blades for both 30A and 50A configurations of the same voltage.- Terminals have pressure plates to protect wires.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Angled Power Plug Type Commercial Grade
Number of Wires 3 Number of Poles 2
Voltage Rating 125 VAC Amperage Rating 30 A
Conductor Size 12-10 AWG Color/Finish Black
Cord Size 0.64 in Terminal Connection Back Wired
Temperature Rating -20 to 75 °C Contact Material Brass
NEMA Rating TT-30P Material Thermoplastic
Standards UL Listed, NOM Certified UPC 032664206108

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok