Abbotsford
appecp2023

EGS ECP2023 20Amp 125V 2-Wire 3-Pole U-Line® Interchanger™ ECP Standard Plug

Price $225.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECP2023

Description

Appleton U-Line EXP Male Plug, 20A 125VAC, 2P 3W, For 0.538"-0.639" Cable, Type 4, For Haz. or Non-Haz use, Nema 5-20

Specifications

Brand Name Appleton Sub Brand U-Line™
Item Name ECP Standard Male Plug Type ECP Standard Plug
Number of Wires 2 Number of Poles 3
Voltage Rating 125 VAC Amperage Rating 20 A
NEMA Rating NEMA 7BCD, 9G Material Copperfree Aluminum
For Use With Any Standard Non-Explosionproof Receptacle as Well as U-Line Explosionproof Receptacles Standards Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Group G, Class III
Application For use in Areas Such as Refineries, Petrochemical Plants and Other Areas Subject to Where Ignitable Gases are Present UPC 781381249256

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok