Abbotsford
dwh14w47

MOLEX 14W47 125V Woodhead® Watertite® Plug

Price $36.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:14W47

Description

Watertite Extreme Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2, Silicone Husk

Specifications

Brand Name Woodhead Sub Brand Watertite®
Item Name Straight Blade Male Plug Type Polarized
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Color/Finish Yellow Cord Size 0.062 - 5/8 in
Terminal Connection 1/4 in Screw Temperature Rating -40 to 75 °C Continuous
Contact Material Nickel Plated Brass NEMA Rating 5-15
Material Neotex Paracril OZO Rubber Grounding Yes
Degree of Protection IP67 Mounting Type Free-Hanging (In-Line)
Dimensions 1.85 in dia x 2.62 in L Standards UL File Number E10176, CSA File Number LR6837, NSF/ANSI/3-A 14159-1
Application For Industrial Application UPC 786788710026

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok