Abbotsford
kilugp20231qw

HUBBELL UGP-20231QW 20Amp 125V ACCEPTOR® Plug

Price $229.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:UGP-20231QW
Documents Documents

Description

ACCEPTOR® plugs conform to NEMA configurations and can be used with standard receptacles in non-hazardous areas to maximize equipment utilization. The system s “turn to engage” feature locks in plug and can be used to prevent accidental disengagement of critical equipment. Plugs for use with type S, SO, ST or STO heavy duty cord.

Specifications

Brand Name Killark Sub Brand Acceptor®
Item Name Straight Blade Plug With Wiring Type Interchangeable
Number of Wires 2 Number of Poles 2
Voltage Rating 125 VAC Amperage Rating 20 A
Conductor Size 10, 12, or 14 AWG Color/Finish Gray
Cord Type S, SO, ST, STO, SOO, SOW or SOOW Phase 1
NEMA Rating 5-20P, NEMA 3, 7BCD, 9FG Material Copper-Free Aluminum
Dimensions 3.36 in L x 1.69 in W x 1.69 in H Standards CSA Certified, UL Listed
Application For Petroleum Refineries, Chemical Plants, Wet/Damp Areas, Corrosive Environments, Petroleum Plants, Grain Elevators/Feed Mills, Flour and Feed Mills, and Indoor or Outdoor Locations UPC 783936076669

Packages

1 - UNIT - 1 2160 - SKID - 2160
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok