Abbotsford
pas3867

PASS & SEYMOUR 3867 50Amp 125/250V 3-Pole/4-Wire NEMA 14-30/14-50P Miscellaneous Configurations Specification Grade Angled Plug, Black

Price $94.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3867

Description

50Amp 125/250V 3-Pole/4-Wire Miscellaneous Configurations Specification Grade Angled Plug, Black.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials• Durability• Time-tested design• Conforms to NEMA WD-1 and WD-6• Depth: 1.36"• Height: 3.43"• Width: 2.77"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Power Outlet Angle Plug Type Angled Plug
Number of Wires 3 Number of Poles 3
Voltage Rating 125/250 V Amperage Rating 20/50 A
Conductor Size 4 AWG Color/Finish Black
Terminal Connection Screw NEMA Rating 14-50
Material Nylon Grounding No
Degree of Protection IP20 Dimensions 3.4 in
Standards UL 498 Application Appliances
UPC 785007802306

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok