Abbotsford
pas5751an

PASS & SEYMOUR 5751AN 50Amp 250V 3-Pole/4-Wire NEMA 15-50R Miscellaneous Configurations Angled Plug, Yellow

Price $217.44 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5751AN

Description

FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Conforms to NEMA WD-1 and WD-6 • Grade Type: Specification • Depth : 2.12" • Height: 3.43" • Width: 2.62"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Accessories Number of Wires 4
Number of Poles 3 Voltage Rating 250 V
Amperage Rating 30 A NEMA Rating 15-50
Material Nylon Standards UL 498
Application Appliances UPC 785007575118

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok