Abbotsford
pas5761an

PASS & SEYMOUR 5761AN 60Amp 250V 3-Phase NEMA 15-60P Miscellaneous Configurations - Angled Plug, Yellow

Price $223.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5761AN

Description

60Amp 250V Miscellaneous Configurations - Angled Plug, Yellow.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design• Conforms to NEMA WD-1 and WD-6• Depth: 2.12"• Height: 3.43"• Width: 2.62"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Power Outlet Angle Plug Type Accessories
Number of Wires 4 Number of Poles 3
Voltage Rating 250 V Amperage Rating 60 A
Conductor Size 4 AWG Color/Finish Yellow
Phase 3 Terminal Connection Screw
NEMA Rating 15-60 Material Nylon
Grounding Yes Degree of Protection IP20
Dimensions 3.4 in Standards UL 498
Application Appliances UPC 785007576115

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok