Abbotsford
pasps5266hgan

PASS & SEYMOUR PS5266HGAN 15Amp 125V 2-Pole 3-Wire NEMA 5-15P Extra-Hard Use (EHU) Straight Blade Angle Plug, Black/Clear

Price $40.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5266HGAN
Documents Documents

Description

FEATURES AND BENEFITS: • Angle plugs and adapters both allow for 4-position face rotation. • Tri-drive assembly and cord-grip screws are standard on all angle adapters. • Angle adapter (sold separately as catalog number EHU15AN) will accommodate all • Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis. • Simply remove the straight handle body from the plug or connector face assembly, and replace with the angle adapter.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Hospital Grade, Angled
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 10-18 AWG Color/Finish Black and White
Terminal Connection Screw Less NEMA Rating 5-15P
Material Nylon Degree of Protection IP20
Dimensions 2.2 in Standards UL 498
Application Commercial UPC 785007236767

Packages

1 - UNIT - 1 20 - UNIT - 20 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok