Abbotsford
pasps5266xgcm

PASS & SEYMOUR PS5266XGCM 15Amp 125V NEMA 5-15P Extra-Hard Use Ground Continuity Monitoring (GCM) Plug, Black/White

Price $36.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5266XGCM
Documents Documents

Description

FEATURES AND BENEFITS:• Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience.• Dual, bright LED indicators with 360 degree visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED indicates open hot, open neutral, or hot to ground cross. For 250V configurations: Hot to ground cross will be indicated by a green and red LED.• Chemical- and impact-resistant nylon housing features horizontal, easy-grip ribs on back body.• Exclusive two-piece cord grip accepts a wide range of cord widths. Provides more consistent pressure for superior conductor retention.• Internal dust shield keeps terminals free of contaminants.• Recessed cord-grip screw reduces screwdriver slippage, improves safety. Quick-thread tri-drive assembly and cord-grip screws come backed-out and ready-to-wire.• Color-coded terminal screws are positioned on the same plane and backed-out for fast installation.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Plug Tail
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 0-14 AWG Color/Finish Black and White
Terminal Connection Screw NEMA Rating 5-15P
Material Nylon Dimensions 2.8 in
Standards UL Listed Application Industrial
UPC 785007237207

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok