Abbotsford
pasps5666y

PASS & SEYMOUR PS5666Y 15Amp 250V 2-Pole/3-Wire NEMA 6-15P MaxGrip M3 Plug, Yellow

Price $24.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5666Y

Description

15Amp 250V 2-Pole/3-Wire MaxGrip M3 Plug, Yellow. FEATURES AND BENEFITS: • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. • Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws. • Enclosed terminals provide solid, internally-clamped connections. • Molded finger grips promote safe, sure handling. • High-visibility yellow and orange, or gray. • Hospital Grade version displays the Hospital Grade green dot.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Straight Blade
Number of Wires 3 Number of Poles 2
Voltage Rating 250 V Amperage Rating 15 A
Conductor Size 10-18 AWG Color/Finish Yellow
Terminal Connection Screw NEMA Rating 6-15P
Material Nylon Degree of Protection IP20
Dimensions 1.83 in Standards UL 498
Application Commercial UPC 785007237610

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok